Beli latch toggle clamp di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- RS PRO Stainless Steel Toggle LatchDeskripsi:RS PRO Stainless Steel Adjustable Toggle LatchesRS PRO adjustable toggle latch which is made from stainless steel. The adjustable latches are an excellent solution when you need a corrosion resistant latch on your food containers or marine equipment.Toggle latches are a type of mechanical fastener and are also known as over centre fasteners, draw latches, and quick release fasteners and offer secure and easy fastening when locked. The unique cam action design makes the toggle latch strong and reliable and the quick release function means it can open quickly. When choosing a toggle latch you need to consider the maximum load to which it will be subject to as each latch and hook has been designed for a maximum load.RS PRO have a great range of toggle latches and door latches to suit large or small-scale applications including high strength latches, lockable, adjustable and non-adjustable options.NoteThe pull latches come with latch hook and catch.Typical Applications:Toggle latches can be used in various applications and can be found on :-Cases and containersEnclosuresIndustrial machineryThis RS PRO stainless steel toggle latch is suitable for light duty applications.atribut:
- Material: Stainless Steel
- SUPER TOOL Toggle Clamp Latch typeDeskripsi:The caulking(support)pins of almost models adopt stainless steel for long term use.atribut:
- Material: Rolled Steel for General Structure
- RS PRO Stainless Steel Toggle Latch Catch PlateDeskripsi:RS PRO Stainless Steel Spring Latch (726-4166) and Catch (726-4169)RS PRO stainless steel toggle latch and catch (sold separately).Options available:726-4169 - Catch for stainless steel spring latchToggle latches are a type of mechanical fastener and are also known as over centre fasteners, draw latches, and quick release fasteners and offer secure and easy fastening when locked. The unique cam action design makes the toggle latch strong and reliable and the quick release function means it can open quickly. When choosing a toggle latch you need to consider the maximum load to which it will be subject to as each latch and hook has been designed for a maximum load.RS PRO have a great range of stainless steel and steel toggle latches and door latches to suit large or small-scale applications including high strength latches, lockable, adjustable and non-adjustable options.atribut:
- Dimensions (mm): 15.8x16
- Latch Type: Toggle Latch Catch Plate
- Length (mm): 15.8
- Material: Stainless Steel
- Width (mm): 16
- RS PRO Latch Toggle Clampatribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Indexa Latch Type Toggle ClampDeskripsi:Suitable for sealing chamber doors or mould closures. The latched bolts are threaded to allow easy adjustment and provide positive connection with latch plate.atribut:
- Clamp Type: Flanged
- Type: Latch Clamp
- monotaro Hook Type Toggle ClampDeskripsi:Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Accessories: Nut M5 P = 0.8
- Base: Flange
- Type: Hook type
- Stroke (mm): 45
- Maximum Height (mm): 42.3
- Material (Handle): PVC
- Tightening Pressure (kN [kgf]): 3.18[318]
- Maximum Length (mm): 220.2
- Body Material: SS 400 (Unichrome)
- TRUSCO Toggle Latch (Pengunci)atribut:
- Mass (g/pack): 76
- SMT Flat Head Tapping Screw FAB (Sekrup Kepala Datar)Deskripsi:Sekrup Tapping dari SMT ini memiliki diameter kepala 4- 14 mm cocok intuk perusahaan kontraktor, pertukangan, dan industri rumahanatribut:
- Hardness (HV): 450-750
- Surface Treatment: Hexavalent White
- Thickness Plating (micron): 5-8
- Material: Steel
- Type: Philips
- SUPER TOOL Toggle ClampDeskripsi:SUPER TOOL Toggle Clamp memiliki clamping force yang berkisar 0.45-4.54kN dengan stroke ukuran 10-50mm ,kuat dan berkualitas sangat cocok digunakan pada kontruksi, proyek dan perawatan mekanikatribut:
- Base Type: Flange
- Non Brand Latch-Action Toggle ClampDeskripsi:Horizontal U-latch toggle clamps extend their closed-end, U-shaped pull bar straight out from the base plate to pull together workpieces that are inline with one another. They mount to one workpiece and use their U-latch pull bar to grip a latch plate on a second workpiece.atribut:
- UNSPSC: 27112103
- DE-STA-CO Latch-Action Toggle ClampDeskripsi:Horizontal U-latch toggle clamps extend their closed-end, U-shaped pull bar straight out from the base plate to pull together workpieces that are inline with one another. They mount to one workpiece and use their U-latch pull bar to grip a latch plate on a second workpiece.atribut:
- UNSPSC: 27112103
- RS PRO Steel Toggle LatchDeskripsi:RS PRO Large Zinc Plated Steel Adjustable Toggle LatchRS PRO large zinc plated steel toggle latch which has a length of 121.6 mm and a width of 42 mm.Toggle latches are a type of mechanical fastener and are also known as over centre fasteners, draw latches, and quick release fasteners and offer secure and easy fastening when locked. The unique cam action design makes the toggle latch strong and reliable and the quick release function means it can open quickly. When choosing a toggle latch you need to consider the maximum load to which it will be subject to as each latch and hook has been designed for a maximum load.RS PRO have a great range of stainless steel and steel toggle latches and door latches to suit large or small-scale applications including high strength latches, lockable, adjustable and non-adjustable options.SUPPLIED_WITH : Catch plateTypical Applications:Toggle latches can be used in various applications and can be found on :-Cases and containersEnclosuresIndustrial machineryatribut:
- Adjustable: Yes
- Length (mm): 121.6
- Material: Steel
- Operating Tension (daN): 400
- Width (mm): 42
- JCK Square Tool Bit Cobalt M35 (Pisau Pahat Bubut)atribut:
- Material: Cobalt M35
- Wilo Pump Submersible Deep Well (Pompa Celup)atribut:
- Material: Stainless Steel
Daftar Harga latch toggle clamp Terbaru October 2026
| RS PRO Stainless Steel Toggle Latch | Rp699.900 |
| SUPER TOOL Toggle Clamp Latch type | Rp259.900 |
| RS PRO Stainless Steel Toggle Latch Catch Plate | Rp139.900 |
| RS PRO Latch Toggle Clamp | Rp1.499.900 |
| Indexa Latch Type Toggle Clamp | Rp269.900 |
| TRUSCO Draw Latch (Standard, Steel) | Rp129.900 |
| monotaro Hook Type Toggle Clamp | Rp149.900 |
| TRUSCO Toggle Latch (Pengunci) | Rp139.900 |
| TRUSCO Toggle Latch Catches | Rp179.900 |
| TRUSCO Toggle Latch | Rp129.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)
























































































































































/P101503219-1.jpg)

/P102185322-1.jpg)


/bkP102235416-3.jpg)







/p5P108520905-1.jpg)
/21P104661073-3.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)